Workwear Short Sleeve T-Shirt
WRKSHIRT-SHRTSLEV-CTN-PES-NAVY-XL/SZ44
Art.-no. 5359508104
EAN 4058794695427
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Fabric: 50% Polyester 50% Cotton 140 g/m²
- Color: Navy
- Size: S-2XL (38/40/42/44/46)
Product information
Datasheets(X)
Colour | Navy |
Size | XL |
Material | 50% cotton, 50% polyester |