Welcome to Würth Uruguay For trade customers only

REDSTRIPE MOBILE JUMP STARTER - HANDY ONE

Jump starter A160 REDSTRIPE
BTRYSTRTAID-MOB-A160-12V-160A-TYRINFL-BV

Art.-no. 0772599750

EAN 4065746397575

Individual price display after login
REDSTRIPE MOBILE JUMP STARTER - HANDY ONE

Art.-no. 0772599750

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

12V / 750A portable power solution for your vehicle emergencies and outdoor adventures! Our Built-in 12V 7Ah Rechargeable Lead Acid Battery Jump Starter is designed to deliver unparalleled performance and convenience

Instant Jump Start


This item can instantly jump start most single battery vehicles, up to 30+ (over 30) times on a fully charge.



Five in One


The 5-in-one package includes: Jump Starter, Air compressor, DC/USB Power, LCD Display, and LED flashlight. Versatile, compact, and essential for any adventure.



Durable Construction


Built with rugged materials and advanced safety features, ensuring longevity and reliability



Special Features:


  • LCD Digital Display

  • USB power Output, 12VDC power output

  • Build in LED Flashlight

  • Air Compressor and Air Compressor Gauge

  • Heavy Duty Clamps
Notice
  • Use the for jumpstarting 12V LEAD-ACID battery only. Do not attempt to jump-start a vehicle with a non-rechargeable or defective battery.

  • Do not smoke, strike a match, or cause a spark in vicinity of battery or engine. Avoid explosive gas, flames and sparks.

  • Remove all personal jewelry, such as rings, bracelets, necklaces, and watches before jumpstarting operations. These items may produce a short-circuit that can cause severe burns.

  • Do not attempt to jumpstart your vehicle when this device battery capacity is below 25%
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsRead the user manual carefully

Min./max. nominal voltage

100 / 240 V

Suitable for max. cubic capacity

7 l

Rechargeable battery/battery capacity

7 Ah

Max. current

750 A

Nominal current

750 A

Wire cross section

10 mm²

Width x height x depth

170 x 200 x 220 mm

Type of rechargeable battery/battery

Lithium polymer

Number of rechargeable batteries/batteries

1 PCS

Material of housing

ABS

Colour

Red

Cable cross section

10 mm²

Length (battery charging cable with terminals)

490 mm

Type description

Lithium-ion Jump starter

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information