Welcome to Würth Uruguay For trade customers only

Radiator Cleaner

RADCLNR-BIODEGRADABLE-500ML

Art.-no. 0893556500

EAN 4066443015458

Individual price display after login
Radiator Cleaner

Art.-no. 0893556500

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cleans and treats the entire fuel system of diesel engines, including the common rail system.
  • Biodegradable descaler that cleans oil and rust residues in the cooling system, preventing engine damage.

  • Does not attack the components of the cooling system. Biodegradable. Non-flammable.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaAll types of radiators of cars, cargo, motorcycles and stationary engines.
Instructions

Drain the liquid from the cooling system. Refill with clean water, add a bottle of the product in the expansion tank or in the radiator. Start the vehicle for 30 mins. If the vehicle has hot air, turn it on. For diesel vehicles, use 2 bottles and run the engine for 50 mins. Turn off the engine and wait for it to cool. Drain all the liquid from the cooling system and flush until clean water comes out. Fill preferably with Wurth Coolant as appropriate. For heavy vehicles use 500 ml.

Contents

500 ml

Colour

Blue

Smell/fragrance

Characteristic

Chemical basis

Hexylene glycol

Density

1 g/cm³

Density conditions

at 20°C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information