Welcome to Würth Uruguay For trade customers only

Replast plastic repairer

ADH-PLA-2C-REPLASTFIX-190GR

Art.-no. 0893500060

EAN 4066443016240

Individual price display after login
Replast plastic repairer

Art.-no. 0893500060

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Two-component product (resin and hardener) suitable for repairing plastics; it glues and finishes parts.
  • Replast is a two-component product (resin and hardener) suitable for repairing plastics; it glues and finishes

  • parts.

  • Product based on modified epoxy resins, providing rigid structural adhesion without needing to use a primer.

  • The product cures at room temperature. Curing can be sped up with heat from the stove or lamps.

  • Impact-resistant.

  • Semi-flexible product.

  • Quick and effective repair.
Notice
  • This product is not suitable for bonding polypropylene and/or polystyrene.

  • The mixture dries out, so avoid leaving it ready for future applications.

  • Use the product immediately after mixing.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • The area to be glued must be free from dust, grease, oil or any other type of contaminant.

  • Use coarse sandpaper (grain 80) to sand the surface to be glued to obtain a V-shaped opening of 4 to 6 mm to allow the adhesive to

  • penetrate. If necessary, staple the parts to be glued together.

  • Clean the sanded surface.

  • Mix the resin with the hardener in equal parts (1:1) for at least 1 minute.

  • Apply the adhesive to the part and leave to dry.

  • If drying at room temperature, wait at least 4 hours.

  • To speed up drying, apply heat from a distance of at least 10 cm from the adhesive or place the part in the oven at 70 °C for 30 minutes.

  • Sand down any excess adhesive and finish with primer and paint.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information