Reversible ratchet 1/4 inch
REVRTCH-1/4IN-ST/VDE-L150MM
Art.-no. 0714105014
EAN 4099618098604
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Tip size | 1/4 inch |
Material | Steel |
Material of handle | Chrome vanadium steel |
Surface | VDE insulated |
Length (L1) | 150 mm |
Length of lever (L2) | 150 mm |
Handle length (L3) | 66 mm |
Handle diameter (D1) | 16.8 mm |
Ratchet diameter (D2) | 1/4 in |
Ratchet head height (B1) | 16.8 mm |
Ratchet head height with square (B2) | 54 mm |