Rodent Protection Spray
ANMLREPEL-RODENTREPEL-400ML/250G
Register now and access more than 125,000 products
The product covers the surface with a sticky fluid, which is used as a physical barrier to deter rodents
Simple and quick to use
- Spray the areas to be treated and coat all sides
- Suitable for both internal and external use
Effect
- After drying, the product acts as an invisible barrier
- Prevents damage to plastic and rubber components
Even if the technical advice provided is based on our experience and needs to be complied with, this is reference information only and must be confirmed in extensive practical testing. This does not exempt the buyer from their responsibility to first perform their own suitability testing for the intended use
Datasheets(X)
For best results, first clean the surfaces to be covered of any dust and dirt, urine and faeces from rodents and feathers. Spray onto the surface at a distance of approx. 15-20 cm, then leave to dry. For optimal protection, we advise repeating the treatment regularly after 1 to 2 months.
Density | 0.78 g/cm³ |
Contents | 400 ml |
Conditions to maintain shelf life from production | at 20°C and 50% relative humidity |
Shelf life from production | 24 Month |