Roofing underlay WÜTOP 140 ECONOMY
ROOFUNDRLAY-WÜTOP140-ECN-L50-B1,5M-75SM
Art.-no. 0681001247
EAN 4068362322280
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Coating weight per m² | 132 g |
Length of roll | 50 m |
Roll width | 1.5 m |
Area | 75 m² |
Weight of roll | 8.7 kg |
Number of rolls per pallet | 30 PCS |
Material | PP - Polypropylene |
Min./max. temperature resistance | -40 to 80 °C |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501 |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 145 N |
Resistance to tear propagation (transverse) | 175 N |
Longitudinal tensile force per 50 mm | 285 N |
Transverse tensile force per 50 mm | 200 N |
Suitable for makeshift roofing/makeshift coverage | 2 Weeks |
Building material class | E - Normally inflammable |
watertightness of the seams | 0 - not applicable |
Design | 3-ply |