Welcome to Würth Uruguay For trade customers only

Round sling

RDSLNG-EN1492-4000KG-5000MM

Art.-no. 071350 415

EAN 4065746350945

Individual price display after login
Round sling

Art.-no. 071350 415

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely flexible sling for loads of all kinds that is gentle on surfaces
  • Made from high-strength polyester with woven-in barrel strips and imprint of load capacity (WLL - WORK LOAD LIMIT)

  • Colour-coded load-bearing capacity designation between 1000 and 8000 kg

  • Considerably lower risk of injury compared with wire ropes and chains

  • Endless loop with tear-resistant application information label
Proof of Performance
  • In accordance with DIN-EN 1492-2

  • GS-approved
Application area
  • In accordance with DIN-EN 1492-2

  • GS-approved
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Round slings can be used at temperatures of between -40°C and +100°C

  • Thanks to their low tare weight and their great flexibility, round slings have excellent handling properties, which is why they are used both in factories and on construction sites

Effective length

5 m

Colour

Grey

Load-bearing capacity (single direct)

4000 kg

Load-bearing capacity (single u-shape)

8000 kg

Load-bearing capacity (single noosed)

3200 kg

Material

PES - Polyester

Width of band

65 mm

Min./max. temperature conditions

-40 to 100 °C

EN standard

1492-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information