Welcome to Würth Uruguay For trade customers only

Self-adhesive mesh tape

STR-FBRGLS-WHITE-48MMX90M

Art.-no. 0992048111

EAN 4058794521832

Individual price display after login
Self-adhesive mesh tape

Art.-no. 0992048111

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fibreglass tape for smoothing joints between plasterboard panels and covering holes and cracks.

Filling and sanding work is reduced


Economical application



Open structure


Filler compound penetrates well



Vapour-permeable and water-permeable



Low absorption of moisture

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fibreglass tape for smoothing joints between plasterboard panels and covering holes and cracks.

Material

Fibre glass

Colour

White

Width

48 mm

Thickness

0.25 mm

Length

90 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information