Welcome to Würth Uruguay For trade customers only

Rust remover Rost Off Mechanic 300 ml

Rust remover Rost Off MECHANIC
RUSTREM-(ROST OFF MECHANIC)-300ML/200G

Art.-no. 0890200301

EAN 4066443037924

Individual price display after login
Rust remover Rost Off Mechanic 300 ml

Art.-no. 0890200301

Individual price display after login
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Releases, lubricates and protects metal parts, such as nuts, bolts, valves, locks, hinges etc. Facilitates the assembly and disassembly of metal parts.

Multi-purpose


  • Can be used with all types of tools, machinery, industrial equipment, instruments, cables, chains, padlocks, shafts and pulleys

  • Does not damage rubber and plastic parts

  • Effectively descales rust

  • Protects against corrosion


Optimum performance in any situation


  • High penetrating power

  • Excellent capillarity

  • Good adhesion to surfaces

  • Good lubricating power, preventing friction and blockages
Notice

Keep the product closed and in its original packaging. Store away from sunlight, rain and sources of ignition, sparks and flames. Keep out of reach of children and animals. Do not store with food, beverages or medicines, including those intended for animals. Do not store in overly damp environments or at temperatures above 50 °C.

All the data and specifications mentioned here, and the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, given the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile is not liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Shake can before use. Apply the product at a distance of approximately 20 cm and leave to act. Use the tube included in the packet for hard-to-reach places. If necessary, repeat the operation and extend the time of action.

Contents

300 ml

Chemical basis

Mineral oil

Shelf life from production

36 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information