Welcome to Würth Uruguay For trade customers only

S1 safety shoe with composite material.

Safety shoe S1 composite
SAFESH-S1-COMPO-BLACK-SZ45

Art.-no. 5357907245

EAN 4061975997302

Individual price display after login
S1 safety shoe with composite material.

Art.-no. 5357907245

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and lightweight S1 safety shoe with non-slip sole and composite toe cap.
  • Class S1 protection.

  • Modern design.

  • Comfortable, lightweight and flexible.

  • Non-slip sole.

  • Low-cut shoe.

  • It has a composite toe cap.

  • Energy absorbing heel.

  • Made of Sanvlar-tech.

  • Designed according to EN ISO 20347:2012 quality standards.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects feet against cuts, punctures and abrasions.


Suitable for multiple uses such as:


- Agricultural use


- Forestry industry in general


- Metallurgical industry


- Industrial use in general


- Mechanical and sheet metal and paint workshops


- Plumbers


- Construction sectors, road works, among others


- Agriculture, gardening and landscaping sectors


- Warehouses and logistics work

Colour

Black

Size

45

Safety category

S1

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information