Welcome to Würth Uruguay For trade customers only

S1 shoe nubuck leather

Safety shoe S1 nubuck leather WERK
SAFESH-S1-WERK-NUBUCK-BROWN-SZ39

Art.-no. 5357500039

EAN 4099618074059

Individual price display after login
S1 shoe nubuck leather

Art.-no. 5357500039

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable, lightweight S1 safety shoe with anti-slip sole, antistatic properties and a composite toe cap (plastic and Kevlar blend).
  • Complies with EN ISO 20345:2011 S1.

  • Anti-static properties.

  • Energy-absorbing heel.

  • Anti-slip PU/rubber-injected, oil- and fuel-resistant outer sole.

  • FTG insole.

  • Made from nubuck.

  • Composite toe cap.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction, forestry, metallurgic, mining industries and similar.

Colour

Brown

Size

39

Material of shoes upper

Nubuck

Safety category

S1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information