S1 shoe nubuck leather
Safety shoe S1 nubuck leather WERK
SAFESH-S1-WERK-NUBUCK-BROWN-SZ45
Art.-no. 5357500045
EAN 4099618073991
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable, lightweight S1 safety shoe with anti-slip sole, antistatic properties and a composite toe cap (plastic and Kevlar blend).
- Complies with EN ISO 20345:2011 S1.
- Anti-static properties.
- Energy-absorbing heel.
- Anti-slip PU/rubber-injected, oil- and fuel-resistant outer sole.
- FTG insole.
- Made from nubuck.
- Composite toe cap.
Product information
Datasheets(X)
Application area
Construction, forestry, metallurgic, mining industries and similar.
![]() | |
Colour | Brown |
Size | 45 |
Material of shoes upper | Nubuck |
Safety category | S1 |
