S1 shoe with composite
Safety shoe S1 cowhide leather
SAFESH-S1-COMPO-BLACK-SZ43
Art.-no. 5357907143
EAN 4061975996398
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable, lightweight S1 safety shoe with anti-slip sole, antistatic properties and a composite toe cap (plastic and Kevlar blend).
- Shoe available low- and high-cut.
- Closed heel area.
- Anti-static properties.
- Energy absorbing heel.
- Oil- and fuel-proof non-slip sole.
- Insole made of basic EVA.
- Water-repellent shoe (NOT waterproof).
- Made from virgin cowhide leather.
- Dual-density injected PU sole.
- Composite toe cap.
Product information
Datasheets(X)
Application area
Suitable for multiple uses.
Suitable for:
- Construction industry.
- Forestry.
- Metallurgical industry.
- Mining work.
- Jobs requiring maximum protection.
![]() | |
Colour | Black |
Size | 43 |
Material of shoes upper | Cowhide leather |
Safety category | S1 |
