S3 metal-free boot
Safety boots S3 nubuck leather
SAFEBOOT-S3-WO.METALS-SZ41
Art.-no. 5357245041
EAN 4061975996060
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Practical and functional metal-free work boot with composite toe cap and puncture-resistant Kevlar insole.
- Class S3 protection.
- Safety shoe compliant with ISO EN 20345:2011.
- High-cut shoe.
- Comfortable, lightweight and flexible.
- Metal-free.
- Modern design.
- It has a composite toe cap resistant up to 200 Joules.
- 1100 Newton puncture-resistant Kevlar insole.
- Closed heel area.
- Anti-static properties.
- Energy absorbing heel.
- Non-slip sole, resistant to fuel and oil.
- Water-repellent shoe (not waterproof).
- Made of nubuck leather.
- Average weight: 600 g/boot (estimated for size 42).
- Water repellent (not waterproof).
Product information
Datasheets(X)
Application area
Suitable for multiple uses where metal-free footwear is required.
Protects feet against cuts, punctures and abrasions.
Suitable for:
- Electronics factories.
- Agricultural use.
- Forestry industry in general.
- Port terminals.
- Metallurgical industry.
- Industrial use in general
- Mechanical and sheet metal and paint workshops.
- Plumbers.
- Electricians.
- Construction sectors, road works, among others.
- Agriculture, gardening and landscaping sectors.
- Warehouses and logistics work.
![]() | |
Colour | Brown |
Size | 41 |
Material of shoes upper | Nubuck |
Safety category | S3 |
