Welcome to Würth Uruguay For trade customers only

S3 shoe with composite and Kevlar

SAFEBOOT-S3-COMPO-BREATHABLE-SZ40

Art.-no. 5357218040

EAN 4061975996879

Individual price display after login
S3 shoe with composite and Kevlar

Art.-no. 5357218040

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical, functional occupational shoe with composite toe cap and perforation-resistant Kevlar insole, two-component PU sole
  • Safety shoe in accordance with the ISO EN 20345 standard.

  • Low-top or high-top shoe.

  • With composite toe cap.

  • Perforation-resistant Kevlar insole.

  • Class S3 protection.

  • Enclosed heel area.

  • Antistatic properties.

  • Energy absorbing heel.

  • Sole resistant to fuels and oils.

  • Water-repellent shoe (not waterproof).

  • Made from virgin cowhide leather.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for multiple applications. Protects the feet against cuts, perforations and abrasions. Suitable for: Agricultural use. General forestry industry. Port terminals. Metallurgical industry. General industry. Mechanical, sheet metal and paint workshops. Plumbing. Construction sectors, roadworks and similar. Agricultural, gardening and landscaping sectors. Warehousing and logistics.

Colour

Black

Size

40

Material of shoes upper

Cowhide leather

Safety category

S3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information