Welcome to Würth Uruguay For trade customers only

SAFETY GOGGLE EN166

Safety goggles DBE2
SAFEGOGL-EN166-PC-DBE2-I/O

Art.-no. 0899102024

EAN 4065746563543

Individual price display after login
SAFETY GOGGLE EN166

Art.-no. 0899102024

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Basic safety glasses
Optical class: 1​

Light temple with anti-slip rubber tip​

Mechanical strength: FT, Protection against high speed particles at extremes of temperature​

Conform to EN166​
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of safety lens

Polycarbonate

EN standard

166

Mechanical strength

F (45 m/s) in accordance with EN 166

Product weight (per item)

23.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information