Welcome to Würth Uruguay For trade customers only

Fibre-reinforced elastic waterproofing membrane IMPELAST FR

SEALCOAT-IMPELAST-FBRREINFD-GREY-20KG

Art.-no. 0893220022

EAN 4061975979094

Individual price display after login
Fibre-reinforced elastic waterproofing membrane IMPELAST FR

Art.-no. 0893220022

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Continuous watertight membrane for roofs that can be walked on


  • Provides a fully waterproof coating

  • Recommended for a variety of materials: concrete, tiled surfaces, balconies, terraces, showers and baths

  • Can be used in vertical and horizontal applications

  • Adapts to the surface to be coated

  • Creates a continuous and fibre-reinforced watertight protective shield for more secure sealing


Water-based, single-component


  • Ready to use - DO NOT dilute!

  • Apply with a smooth spatula

  • No waste


Resistant to standing water


Suitable for roofs and flat surfaces, even those with no gradient



Effective and long-lasting protection


  • Can be walked on

  • Does not require additional protection

  • Also resistant on surfaces in industrial areas and marine areas

  • UV resistant
Notice

While based on our best experience, the technical advice given should be considered purely as guidance, and must be confirmed through comprehensive practical tests. This does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use



Do NOT apply the products in the following cases: Surface temperature of less than +5°C, wet surfaces, presence of moisture


In case of application on new cement surfaces, wait until the cement is fully cured. Not completely dried layers of IMPELAST FR will be damaged by rain, dew and fog. Humidity and low temperatures lengthen drying times. Before carrying out waterproofing, check the internal moisture content of slabs and whether or not moisture vents are required

Application area
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Waterproofing of flat walkways, balconies, terraces, baths, showers and tiled surfaces. Subfloors and wall coatings: tiles can be affixed to the dry sealant using cement-based adhesives of type C2 or above. Product certified for underfloor use in accordance with the standard EN 14891: 2012

Instructions

Preparation of surfaces:


Remove flaking, crumbling or non-adhering parts, paints, rust, dust and release agents and thoroughly clean the surfaces, which must be solid, clean and dry. Surfaces with irregularities, very rough plaster and castings, holes, gravel pockets, cracks etc. must be repaired and/or smoothed. Check the soundness and efficiency of water flow points (waste water). Treat or assess any expansion joints in advance. Carry out preliminary sealing of contraction and insulation joints using PU 40+ structural adhesive and sealant. Before sealing, insert backfill material acting as a "third wall" at the bottom of the joint. For surfaces with a large surface area, make sure that the expansion joints are positioned correctly. Where necessary, insert condensation outlets. Critical points (expansion joints, joints of overhanging components etc.) or anywhere the product is highly mechanically stressed must be reinforced using the NON fibre-reinforced version of Impelast in conjunction with non-woven fabric at 130 g/m2



Concrete surfaces:


Treat the surface with primer composed of Impelast diluted to 50 % with water (2 parts IMPELAST to 1 part water), with a quantity of 300 g/m2. In the case of surfaces made from pre-stressed concrete or porous materials (e.g. tuff), prepare the surfaces with B4 primer. In the case of damp and absorbent surfaces, use BK10 PRIMER at 150-300 g/m2 in accordance with absorption by the surface. Floors made of composite slabs (pre-stressed reinforced concrete) and lightweight slabs must be waterproofed with the NON fibre-reinforced version of IMPELAST, reinforced with non-woven fabric (see instructions on the technical data sheet)



Tiled surfaces:


On non-absorbent ceramic surfaces, apply C20 primer, approximately 250 g/m2. In the case of absorbent surfaces, apply B4 8 primer at approximately 250 ml/m2 depending on the porosity of the surface.



IMPELAST FR is ready to use: Do not dilute and do not use mechanical mixers. Mix by hand if necessary. After thoroughly preparing the surfaces, apply the first layer of IMPELAST at 1 kg/m2, using a smooth spatula and a brush to help with the corners. When fully dry, apply the second coat at approximately 1 kg/m2. Take care to apply it at a right angle to the first layer. We recommend applying the layers in contrasting colours

Chemical basis

Elastomeric resins in aqueous emulsion

Moulded density

129 kg/l

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Min./max. processing temperature

5 to 35 °C

Breaking elongation

51.65 %

Max. cold bending temperature

-20 °C

Application quantity in weight/area

1 kg/m²

Dry residue

70.5 %

Tensile strength

2.04 N/mm²

Drying time

24 h

Conditions for drying time

at 23°C

Ultraviolet resistance

Yes

Technical data:
flexibility at low temperatures down to -20°C
Consumption 1 kg/m2 per layer
number of layers minimum of two
dry film thickness 1.1 mm
dust-free (at +23°C) approx. 6 hours*
* High humidity and low temperatures increase drying times
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Full-vision goggles FS100

FULLVISNGOGL-FS100-EN166

Compact design and low weight
Painters set 3 pieces

PNTSPRMASK-SET-HM175-SPRAYER-3PCS

3 pieces Ready-for-use breathing protection set for painting and decorating work.
x 1 pcs
Elastic waterproofing membrane IMPELAST

SEALCOAT-IMPELAST-GREY-20KG

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information