SCREWDRIVER SLOTTED SHORT REDSTRIPE
SCRDRIV-SL-1,0X5,5X38MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Compact slotted screwdriver with a comfortable grip and precise short blade for use in tight spaces.
- Durable and resilient S2 steel blade combines strength and flexibility to withstand torsion during use, making it reliable for demanding tasks.
- Slotted black tip enhances grip, ensuring precise torque application and preventing slippage that could damage delicate surfaces.
- Compact blade length allows for easy maneuvering in tight spaces, making it ideal for work at awkward angles.
- Ergonomic 2K handle, crafted from a rigid plastic core and a soft, non-slip outer layer, ensures a comfortable grip even during extended use or in greasy conditions.
- Wide, highly visible markings enable quick tool identification, saving time and effort when selecting the right screwdriver.
- Short, sturdy design delivers versatility, making it suitable for driving screws of various sizes across different materials.
- Lanyard-ready design with a hole in the handle promotes easy carrying and tethering, ensuring safety and convenience for tasks performed at heights.
Product information
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1.0 x 5.5 mm |
Blade length (A) | 38 mm |
Handle length (B) | 65 mm |
Handle width (C) | 34 mm |