SNIPE NOSE PLIERS REDSTRIPE
SNPNOSEPLRS-BT-CRV-L160MM
Register now and access more than 125,000 products
Standard: DIN ISO 5745
Chrome-Vanadium steel
The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations
Double-layer pearl nickel plating
Superior corrosion and wear resistance.
Cutting blade hardness 58-62 HRC with 60 degrees angle
Produces satisfyingly smooth, clean cuts with minimal effort
Cross-cut geometry and knife-to-knife aligned cutting edges
Allowing for clean and effortless cuts through both soft and hard materials
Long lifespan
5.000 cuts life cycle
Precision and alignment of the jaws
Allow gripping even paper sheets
2 Component (2K) chemical resistant handle
Cushioned blend of Polypropylene (PP) and Thermoplastic Rubber (TPR).Grippy even with greasy hands
• Avoid cleaning the cable with solvents or chemicals that damage the material.
• Never carry out repairs with electrical tape on cables damage under the risk of accidents.
• Never use pliers with a damaged handle, replace for a new one.
• Tool with NON-insulated cable.
• Never use pliers as hammers in strike actions to avoid creating clearance between parts and misalignment of the jaws.
• Do not use to tighten or loosen nuts or screws, at the risk of damaging them.
• Never use these pliers for network work energized electrical outlets.
Datasheets(X)
Length (L) | 160 mm |
Length in inches (L) | 6 in |
Jaws length (L3) | 50 mm |
Jaws thickness (T1) | 9.5 mm |
Jaw-tips width (W4) | 3.2 mm |
Jaws width (W3) | 17 mm |
Jaw-tips thickness (T2) | 2.5 mm |
Surface | Chrome/ nickel plated |
Material | Chrome-vanadium steel, hardened |
Material of handle | 2-component plastic |
Design | Curved |
Angle of jaws | 35 Degree |
Jaw design | Angled - 40° |