SOFTFLEX DRY protective glove
Protective glove SOFTFLEX DRY
PROTGLOV-KNIT-SOFTFLEX-DRY-SZ8
Art.-no. 0899401378
EAN 4099618868900
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Liquid repellent, fully dipped work glove for wet and oily working environments. With SOFTFLEX coating technology.
Liquid-repellent due to all-over double coating
- Full-surface dip coating with flexible nitrile
- Additional SOFTFLEX coating on the palm with particularly slip-resistant microstructure
SOFTFLEX technology for tangible comfort and maximum flexibility
- Ultra-soft coating made of nitrile foam and water-based PU
- Optimal dry and wet grip
- Breathable
Recycling meets function
- Backing fabric made from approx. 70 % recycled PET bottles
Further advantages
- Very good skin compatibility due to Oeko-Tex Standard 100
Product information
Datasheets(X)
Application area
- Work in wet and oily environments
- Installation, workshop and mechanic work
- Repair and maintenance work
Size | 8 |
Gauge | 18 |
Material of liner | Recycled polyester/elastane |
Material of coating | Nitril foam / water-based polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |