Welcome to Würth Uruguay For trade customers only

STAINLESS STEEL CLAMP 9 MM AND 12 MM

Hose clamp stainless steel type F
HOSECLMP-(SST 430)-12MM-32X50

Art.-no. 0539813150
EAN 4066443044694

Prices for customers after login
STAINLESS STEEL CLAMP 9 MM AND 12 MM

Art.-no. 0539813150

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Endless thread clamp with high mechanical resistance for a range of applications.
  • Band thickness: 9 mm and 12 mm.

  • Clamp end material: Stainless steel

  • Screw material: Steel.

  • Drive type: Flat or hexagon socket screwdriver 7 mm.

  • Rounded edges to prevent damage to the material it is used on.

  • Improved safety and service life.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Clamping system for pipes and fabric hoses.


Civil construction, industrial installation and vehicle radiators.

Material of clamp band

Stainless steel

Material of screw

Steel

Width of band

12 mm

Min./max. grip range

32-50 mm

Drive type

Slot

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information