"STARK" LINE T-SHIRTS
Work T-shirt STARK
WRKSHIRT-STARK-BLACK-L
Art.-no. 5359521004
EAN 4068362165900
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
T-shirt with or without reflective strip, available in a variety of colours.
- Made from jersey fabric.
- Seams with high-strength thread.
- Knitted neckline that matches the colour of the T-shirt.
- Covered seam at the neck for increased comfort.
- Composition: 65 % cotton/35 % polyester.
- High resistance, minimal shrinkage.
- Available colours: blue, black and grey.
- With or without high-visibility reflective strip.
- Minimal discolouration.
Product information
Datasheets(X)
Colour | Black |
Size | L |
Material | 65% cotton, 35% polyester |
Fabric weight per m2 | 170 g |