Welcome to Würth Uruguay For trade customers only

"STARK" LINE T-SHIRTS

WRKSHIRT-STARK-BLUE-3XL

Art.-no. 5359520007

EAN 4068362165863

Individual price display after login
"STARK" LINE T-SHIRTS

Art.-no. 5359520007

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

T-shirt with or without reflective strip, available in a variety of colours.
  • Made from jersey fabric.

  • Seams with high-strength thread.

  • Knitted neckline that matches the colour of the T-shirt.

  • Covered seam at the neck for increased comfort.

  • Composition: 65 % cotton/35 % polyester.

  • High resistance, minimal shrinkage.

  • Available colours: blue, black and grey.

  • With or without high-visibility reflective strip.

  • Minimal discolouration.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

3XL

Material

65% cotton, 35% polyester

Fabric weight per m2

170 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information