STRANGE work trousers
WRKTRSRS-STRANGE-BLACK-M
Art.-no. 5359252002
EAN 4068362166570
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality work trousers that are very convenient, comfortable and lightweight. Modern design.
- Colour: Grey, black or olive green.
- Sizes available: S to 3XL.
- Composition: 93 % cotton/7 % spandex.
- High level of comfort and freedom of movement.
Product information
Datasheets(X)
Colour | Black |
Size | M |
Material | 93% polyester, 7% spandex |
Fabric weight per m2 | 220 g |