Welcome to Würth Uruguay For trade customers only

STRANGE work trousers

Work trousers STRANGE
WRKTRSRS-STRANGE-GREY-3XL

Art.-no. 5359251006

EAN 4068362166556

Individual price display after login
STRANGE work trousers

Art.-no. 5359251006

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality work trousers that are very convenient, comfortable and lightweight. Modern design.
  • Colour: Grey, black or olive green.

  • Sizes available: S to 3XL.

  • Composition: 93 % cotton/7 % spandex.

  • High level of comfort and freedom of movement.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

3XL

Material

93% polyester, 7% spandex

Fabric weight per m2

220 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information