Sanding sheet for iron
Abrasive cloth sheet aluminium oxide for metal
ABRCLTH-SHT-ALOX-230X280MM-G36
Art.-no. 0672200036
EAN 4061975991188
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sanding sheets for use on iron, for removing rust and paints, for sanding metals, iron, wood and walls, for roughing and finishing.
Advantages
- High-strength fabric backing
- Great flexibility that enables hard-to-access places such as curved surfaces and contours to be reached
- Excellent durability of the abrasive grain
Features
- Produced with aluminium oxide abrasive grains, with high-strength fabric backing and excellent flexibility
- Wide variety of grains, ranging from the highly aggressive roughing to the finest finish and preparation for painting
- Abrasive grains with excellent roughing power
These instructions are merely recommendations based on our experience. It is recommended that you run tests before working with any new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Product information
Datasheets(X)
Application area
Removal of rust and paints applied on metals. Preparation of the surface for welding.