Sealing washer with weather-resistant EPDM seal
NEOPR SEALING WASHER ZN PL 25
Art.-no. 020025
EAN
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Washers in different outer diameters in zinc-plated steel with EPDM seal for screw diameters from 6.3 mm to 6.5 mm
- EPDM gasket vulcanized
- Cured-on elastomer seal
Würth sealing washers improve the dynamic strength of connections
Product information
Datasheets(X)
![]() | |
Outer diameter (d2) | 25 mm |
Suitable for | Screw diameters 6.3 and 6.5 mm |
Gasket thickness (h1) | 2 mm |
Internal diameter of the seal (d1) | 5.1 mm |
Internal diameter (d3) | 7 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Material of sealing ring | Ethylene propylene diene terpolymer rubber EPDM |
