Welcome to Würth Uruguay For trade customers only

Set of VDE flat slotted and PH cross recess screwdrivers - 7 pieces

SCRDRIV-VDE-SET-ELECTRO-RACK-7PCS

Art.-no. 0613963507

EAN 4099618098376

Individual price display after login
Set of VDE flat slotted and PH cross recess screwdrivers - 7 pieces

Art.-no. 0613963507

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical set of insulated flat slotted and cross recess screwdrivers suitable for live electrical and electronic work.

Features


  • Made of chromium molybdenum.

  • Complies with European Union safety and quality standards in the electrical and electronic sectors.

  • Standard: DIN EN IEC 60900.

  • Hand tools for live work up to 1,000 V.


Advantages


  • VDE certified.

  • Complies with DIN EN IEC 60900 standard.

  • Increased safety for the operator.

  • Complete set for multiple applications.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for working on live parts up to 1,000 V, in accordance with all prescribed safety precautions.

Number of pieces in assortment/set

7 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information