Welcome to Würth Uruguay For trade customers only

Set of yellow zinc plated grease nipples, 115 pieces

Grease nipple assortment zinc plated 115 pcs
NPL-GRSE-SORT-CST-(ZNY)-115PCS

Art.-no. 0964986115

EAN 4099618887574

Individual price display after login
Set of yellow zinc plated grease nipples, 115 pieces

Art.-no. 0964986115

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Millimetre grease nipples designed to facilitate lubrication in mechanical systems, ensuring an efficient flow of grease to the friction points.
  • Easy to install and connect.

  • High mechanical wear resistance.

  • Excellent protection against corrosive environments.

  • Compatibility with various lubrication systems.

  • Variety of sizes.

  • Made from high-strength steel.

  • Yellow zinc plated finish for corrosion protection and increased durability.

  • mm (metric): Standard metric thread for global systems.

  • mm: From M6 to M10.

  • Operating pressure: Up to 6,000 PSI.

  • Temperature resistance: Safe operation between -40 °C and 120 °C.
Notice

To guarantee performance, install grease nipples using suitable tools and apply lubricants that are compatible with the system.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Industrial and agricultural machinery.

  • Automotive systems (chassis, axles, suspension).

  • Heavy equipment and hydraulic transmission lines.

  • Manual and automatic lubrication systems.

  • Suspension workshops.

  • Mechanical workshops.

  • Dealerships.

  • Lorry unit workshops.

Material

Carbon steel

Surface

Zinc plated yellow

Number of pieces in assortment/set

115 PCS

Product weight (per item)

126.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information