Welcome to Würth Uruguay For trade customers only

Side cutters

Side cutters, others
SDCTR-DIAGONAL-6IN

Art.-no. 0714066587
EAN 4066443017056

Prices for customers after login
Side cutters

Art.-no. 0714066587

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

163 mm

Jaws width (A)

22.3 mm

Cutting edge length

23 mm

Jaws thickness (D)

9.4 mm

Length in inches (L)

6 poll.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information