Welcome to Würth Uruguay For trade customers only

Single drawer slide, 40 kg

Ball-bearing full-extension slide w. damping 40 kg
SLID-DRAWER-40KG-350MM

Art.-no. 0684371350

EAN 4099618372339

Individual price display after login
Single drawer slide, 40 kg

Art.-no. 0684371350

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Single telescopic drawer slide that extends fully and slides on a rail with steel bearings. Locks out when fully extended, with lateral devices to enable you to remove the drawer.
  • Material: high-strength steel.

  • Finish: zinc-plated.

  • Steel sheet: 0.7 x 0.7 x 0.8 mm.

  • Lateral attachment: 32 mm system with PH flat head screws in 3.5 mm diameter.

  • Linear opening: overtravel (full extension + 25 mm).

  • Normal load capacity: up to 40 kg.

  • SGS-tested slides (SGS is a world leader in inspection, verification and certification), with at least 30,000 movement cycles*.

  • Slides tested in salt chamber** (salt spray) with 12 hours resistance to oxidation.
NoticeDo not use on HDP or OSB (wood) panels due to their low density.

*Würth slides are tested in some of the following ways: mounting the slides on furniture, inserting a load to obtain the maximum recommended weight for each specific model, connecting the drawer to a mechanism that performs the entire opening and closing process, considered as one cycle, for the number of times required by the test. The number of cycles shown at the end of the test does not represent the maximum number that the slide can attain but shows that the product does not get damaged or malfunction up to that number of cycles.

** Salt chamber or salt spray tests subject the tested material to an environment with high temperature and humidity and salt mist saturation, precipitating the natural oxidation process, measuring the resistance capacity of the tested material against oxidation.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For attaching to MDF, MDP, hardboard, plywood and chipboard (wood) panels for doors of 15-21 mm thickness.

Nominal length

350 mm

Material

Plain steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information