Welcome to Würth Uruguay For trade customers only

Single open-end wrench VDE

Single open-end wrench VDE, others
OPNENDWRNCH-VDE-17MM

Art.-no. 0715202417

EAN 4099618098857

Individual price display after login
Single open-end wrench VDE

Art.-no. 0715202417

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Surface

VDE insulated

Width across flats (A)

17 mm

Length (L1)

163 mm

Material

Chrome-vanadium steel

Standards

EN 60900, DIN 60900

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information