Sliding ball-bearing runner for drawer
Ball-bearing full-extension slide 45 kg
SLID-DRAWER-45KG-SOFTCLOSE-400MM
Art.-no. 0684374400
EAN 4068362331282
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Full extension, detachable, over-travel
- Drawer detaches using the lever on the outer part of the runners
- Tolerance-absorbing tabs
- Soft end stop
Product information
Datasheets(X)
Instructions
Assembly:
- Minimum depth of piece of furniture = KS
- Attach to drawer module with Ø 4 mm particle board screws
![]() | |
Nominal length | 400 mm |
Material | Plain steel |
