Welcome to Würth Uruguay For trade customers only

Sliding ball-bearing runner for drawer

Ball-bearing full-extension slide 45 kg
SLID-DRAWER-45KG-SOFTCLOSE-450MM

Art.-no. 0684374450

EAN 4068362331299

Individual price display after login
Sliding ball-bearing runner for drawer

Art.-no. 0684374450

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Full extension, detachable, over-travel
  • Drawer detaches using the lever on the outer part of the runners

  • Tolerance-absorbing tabs

  • Soft end stop
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Assembly:


  • Minimum depth of piece of furniture = KS

  • Attach to drawer module with Ø 4 mm particle board screws

Nominal length

450 mm

Material

Plain steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information