Soft-close Clip-on hinge Hinges with damping system for soft closing.
HNGE-ECCENTRIC-(CLIP-ON)-CURVE
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- 50,000 opening cycles.
- Soft-close system: soft, silent damping when closing furniture doors.
- Opens and closes in two stages (2W).
- Clip-on system: installation and removal via quick coupling, eliminating the need for screws.
- Hinge available in three models: straight, curved and super curved.
- H0 shim comes with the hinge.
- High corrosion resistance.
- Metal damping piston.
- Hinge tested in saline chamber* (salt spray) with 24 hours of resistance to oxidation.
*Salt spray or saline chamber tests subject the material to an environment with high temperature, high humidity and saline mist saturation, precipitating the natural oxidation process,
measuring the rust resistance capacity of the material being tested.
Notice
Do not use on HDP and OSB (wood) panels.
Product information
Datasheets(X)
Application area
- Mounting on MDF, MDP, hardboard,
- plywood and chipboard (wood) panels, for sheets 15 to 23 mm in thickness.
Type of assembly | Press-in |
Drilling pattern | 35/11.5 mm |
Surface | Plain |
Material | Nickel alloy |
Opening angle | 105 Degree |