Welcome to Würth Uruguay For trade customers only

Split pin DIN 94, steel, plain

DIN 94 steel plain
SPLTPIN-DIN94-ST-6,3X65

Art.-no. 047096365

EAN 4099618732188

Individual price display after login
Split pin DIN 94, steel, plain

Art.-no. 047096365

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6.3 mm

Length (l1)

65 mm

Longitudinal external diameter of ring (b)

12.6 mm

Transverse external diameter of ring (c)

11.8 mm

Length between two pins of a splint (a)

4 mm

Standards

ISO 1234, DIN 94

Material

Steel / steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information