Welcome to Würth Uruguay For trade customers only

Spring band clamp pliers

HOSECLMPTONG-(MAX-D47MM)-L210

Art.-no. 0714577210

EAN 4066443031700

Individual price display after login
Spring band clamp pliers

Art.-no. 0714577210

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pliers with rotating clamping jaws and locking mechanism with mechanical interlock at a microscopic scale
  • Precise work through fine mechanical interlock at a microscopic scale that enables metered opening of the hose clamps and prevents overstretching

  • Safety jaws prevent the clamp from shearing during installation and removal

  • 360° rotating clamping jaws for use in hard-to-reach areas

  • Ergonomic two-component handles with a lever combination of 1 to 3 for convenient and controlled opening of even strong clamps

  • The locking mechanism holds the clamp in the open position without the application of force

  • Extra-long design for convenient pre-tensioning of clamps

  • Compatible with Norma and Mubea clamps including self-locking, FBS space-saving and FBS standard clamps

  • Made from special steel with PVC handle covers for durability and comfort
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for safe and easy fitting and detaching of spring band clamps in the automotive industry, mechanical engineering and for maintenance work on hose connections.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information