Welcome to Würth Uruguay For trade customers only

Spring clamp with reinforced plastic grippers

Spring clamp with reinforced plastic grippers
SPGCLMP-NYLON/CARBON-BLCK/RED-3"

Art.-no. 5761661003

EAN 4066443041570

Individual price display after login
Spring clamp with reinforced plastic grippers

Art.-no. 5761661003

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Made from high-quality plastic, provides quick and easy clamping solutions for a wide range of applications in woodworking, metalworking, and beyond.
  • Reinforced plastic handles with anti-slip surface texture.

  • Strong and high-quality springs provide a powerful clamping force and durability.

  • Available in different clamping widths, suitable for a wide range of applications.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Overhang

35 mm

Max. external clamping width

32 mm

Material

Nylon/carbon

Colour

Black, Red

Product weight (per item)

20.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information