Standard reflective tape DOT-C2
Retroreflective warning tape DOT C2
WARNMRK-RFLCT-WHITE-L45,7M-W5CM
Art.-no. 081244707
EAN 4056807788029
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High Intensity Micro-Prismatic Reflective Tape compliance with DOT-C2
- High Intensity
- Prismatic retro-reflective Tech
- Excellent night-time visibility over long distances
- Self-adhesive for simple use
Notice
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
With DOT-C2certification
Product information
Datasheets(X)
Application area
Construction vehicles, road sweepers, refuse trucks, service vehicles
Instructions
- All surfaces to be attached must be free of dust, dirt, oil, and moisture
- Unroll only the required length, and cut the tape to the desired length
- Place the tape on the area to be covered, and press it into position using fingertip pressure
Type description | White L45 |
Width | 50 mm |
Length | 45.7 m |
Number of pieces | 12 PCS |
Height | 50 mm |
Colour | White |
Material | Polycarbonate - PC |
Adhesive system | Self-adhesive |