Steel garage jack with dual pump 2.5 T
TRLYJACK-LOW-PROFILE-FLOOR-2,5T
Art.-no. 071554 251
EAN 4068362204043
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Proven maximum reliable of hydraulic unit with features on professional daily use in garages
Extra low profile, ideally for low vehicles
Thanks to its 7.5 cm of ground clearance
Double pump for fasting lifting
Prevents overloading
Safety pressure relief valve
Prevents damage to vehicle
Rubber contact pad
Designed with 2-piece handle with practical twist locking and release for easy move
Product information
Datasheets(X)
Application area2.5 Ton capacity with low profile is an essential jack for application on all the sedan in a garage even in mobile service stations
Load capacity | 2.5 t |
Min. height (A) | 85 mm |
Max. height (B) | 505 mm |
Width | 344 mm |
Length | 685 mm |
Height | 150 mm |
Number of rolls | 4 PCS |
Colour | Red |
Material | Steel, stainless |
Product weight (per item) | 31.310 kg |