Welcome to Würth Uruguay For trade customers only

Steel phosphated fine thread bugle head H

SCR-DRYWL-CS-CST-PH-(PHR)-FNTHR-4,2X75MM

Art.-no. 0189142075

EAN 4099618640957

Individual price display after login
Steel phosphated fine thread bugle head H

Art.-no. 0189142075

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plain steel

Surface

Phosphated

Nominal diameter (d)

4.2 mm

Length (l)

75 mm

Thread length (lg)

50 mm

Head diameter (dh)

9 mm

Internal drive

H

Head type

Bugle head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information