Steel zinc-plated yellow FT countersunk H
Steel zinc-plated yellow FT countersunk H
SCR-CS-WO-H-ST-4X50MM
Art.-no.
0168940950
EAN 4099618676710
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d) | 4.0 mm |
Length (l) | 50 mm |
Head type | Countersunk head 60 degree |
Head diameter (dh) | 8 mm |
Internal drive | H |
Thread length (lg) | 43.5 mm |
Core diameter | 4.0 mm |
Material | Steel |
Surface | Zinc plated yellow |
Product weight (per item) | 2.970 g |