Structural adhesive PU gutter W-MAX
Structural adhesive PU gutter W-MAX
STRUCADH-(W-MAX)-GREY-360G
Art.-no. 5986160001
EAN 4065746581950
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 212 ml |
Container | Cartridge |
Chemical basis | Hybrid polymer |
Colour | Grey |
Density/conditions | 1.7 g/cm³ / at 20°C, 50% relative humidity |
Min./max. processing temperature | 5 to 30 °C |
Min./max. temperature resistance | 5 to 30 °C |
Shelf life from production/conditions | 15 Month / at 5°C to 30°C and max. 60% relative humidity |
VOC-free | No |