Welcome to Würth Uruguay For trade customers only

Super Glue

Superglue Economic Basic
SUPGLU-SUPERGLUE-FAST-20G

Art.-no. 0893090020

EAN 4056807877549

Individual price display after login
Super Glue

Art.-no. 0893090020

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fast-acting cyanoacrylate adhesive

Wide adhesion surface range


Plastic, metal, rubber, glass, fabric, leather



Ready to use, no mixing required'


Can be processed immediately



Bonds in seconds


Fast repairs



Simple designs without additional fastening materials possible



Solvent-free

Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Long lasting bond on a variety of materials such as plastic, rubber and metal, glass and fabric, leather. (except certain plastics) quickly and surely and is ideal for domestic goods.

Instructions
  • The parts to be adhered must be clean, free from grease and dry.

  • Apply a thin, even layer of adhesive to just one of the surfaces to be adhered.

  • Apply sufficient pressure to make the connection immediately, in order to ensure complete contact.

Chemical basis

Cyanoacrylate

Colour

Transparent

Density

1 g/ml

Min./max. hardening time /conditions

3-5 s / Depending on the material

Min./max. tensile strength

6-8 MPa

Min./max. temperature conditions

-30 to 85 °C

Min./max. processing temperature

5 to 40 °C

Shelf life from production/conditions

12 Month / cool and dry storage area, 5°C to 25°C

Contents

20 ml

Weight of content

20 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information