TACTICAL PRO bermuda shorts
Bermuda TACTICAL PRO
BERMUDA-(TACTICAL PRO)-GREY-XXL
Art.-no. 5359298005
EAN 4068362166402
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality work bermuda shorts: very comfortable, made from elasticated fabric (elastane and cotton) for a cool, comfortable and lightweight feel. Modern design with a straight cut and elasticated waist.
- Available colours: grey or black.
- Sizes available: S to 3XL.
- Composition: gabardine, 290 g/m². 95 % cotton/5 % elastane.
- Triple seams inside and out.
- Elasticated waist.
- Discreet night-time reflective strips.
- High level of comfort and freedom of movement.
Product information
Datasheets(X)
Colour | Grey |
Size | XXL |
Material | 97% cotton, 3% elastane |
Fabric weight per m2 | 290 g |