Welcome to Würth Uruguay For trade customers only

"TACTICAL PRO" work trousers

Work trousers TACTICAL PRO
WRKTRSRS-(TACTICAL PRO)-BLCK-4XL

Art.-no. 5359302007
EAN 4099618309809

Prices for customers after login
"TACTICAL PRO" work trousers

Art.-no. 5359302007

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High quality work trousers: very comfortable, made from elasticated fabric (elastane and cotton) for a cool, comfortable and lightweight feel. Modern design with a straight cut and elasticated waist.
  • Colour: grey/black

  • Sizes available: S to XXXL

  • Composition: gabardine, 290 g/m². 95 % cotton/5 % elastane

  • Triple seams inside and out

  • Total number of pockets: 9

  • Elasticated waist

  • Pocket for knee pads

  • Discreet night-time reflective strips

  • High level of comfort and freedom of movement
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

4XL

Material

97% cotton, 3% elastane

Fabric weight per m2

260 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information