W-MAX multi-purpose adhesive
STRUCADH-(W-MAX)-MULTIPURP-BEIGE-280ML
Art.-no. 5986163003
EAN 4066443035364
Register now and access more than 125,000 products
- Single-component.
- Solvent-free.
- Heat resistant.
- Weather-resistant.
Datasheets(X)
Suitable for structural joints in wood, construction, carpentry and other jobs.
Its technical characteristics and excellent adhesive properties let you quickly join various construction products, such as wood, plastic, metal, concrete, natural stone, ceramics, brick etc.
For joining wooden elements, aluminium and wooden windows, steps, stairs, doors; works as a chemical anchor in construction, stone joinery, plaster, roofing and insulation panels.
Apply the product on one side with an application gun or spread over the surface with a trowel.
Hold the joined parts together with a screw clamp for at least 30 minutes.
For optimal performance, it is important to spread a very thin coat of the product between the surfaces.
Wet the surface for faster curing and gap filling.
Contents | 280 ml |
Container | Cartridge |
Chemical basis | Polyurethane |
Colour | Beige |
Min./max. processing temperature | 5 to 35 °C |
Min./max. temperature resistance | -40 to 90 °C |
Max. short-term temperature resistance | 90 °C |
Shelf life from production/conditions | 12 Month / dry, cool and well-ventilated storage, protected against direct sunlight and heat sources |