Welcome to Würth Uruguay For trade customers only

"TACTICAL PRO" work trousers

WRKTRSRS-(TACTICAL PRO)-GREY/BLACK-4XL

Art.-no. 5359300007

EAN 4099618050169

Individual price display after login
"TACTICAL PRO" work trousers

Art.-no. 5359300007

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High quality work trousers: very comfortable, made from elasticated fabric (elastane and cotton) for a cool, comfortable and lightweight feel. Modern design with a straight cut and elasticated waist.
  • Available colours: grey, black, blue and beige.

  • Sizes available: S to 4XL.

  • Composition: gabardine, 290 g/m². 95 % cotton/5 % elastane.

  • Triple seams inside and out.

  • Total number of pockets: 9.

  • Elasticated waist.

  • Pockets for knee pads.

  • Discreet night-time reflective strips.

  • High level of comfort and freedom of movement.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey (base material), Black

Size

4XL

Material

97% cotton, 3% elastane

Fabric weight per m2

260 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information