Welcome to Würth Uruguay For trade customers only

"TACTICAL" work shirt with or without reflective strips

Work shirt TACTICAL
WRKSHIRT-LNGSLEV-TACTICAL-NAVYBLUE-3XL

Art.-no. 5359200006

EAN 4065746702768

Individual price display after login
"TACTICAL" work shirt with or without reflective strips

Art.-no. 5359200006

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Classic work shirt: very comfortable thanks to its design and manufacture. Ideal for all types of task requiring a classic, resistant and lightweight shirt.
Classic work shirt with reflective strips: very comfortable thanks to its design and manufacture. Ideal for all types of task in busy areas due to its high-visibility, resistant and durable reflective strips.
Colour: navy blue/details in Bleu de France
Sizes available: S to XXXL
Composition: gabardine, 245 g/m². 65 % polyester/35 % cotton
Reinforced seams on the sleeves
Coloured details
Total number of pockets: 2
Available with or without reflective strips
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

3XL

Material

65% polyester, 35% cotton

Fabric weight per m2

240 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information